Zoro Homepage

Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base

  • Mfr # 200CFRLCH

  • Zoro # G3775453


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Rolling Wire Cart with Handle
Number of Compartments
1
Cubic Foot Capacity
5.6 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200CFRLCH
Zoro #
G3775453
UPC #
-
Country of Origin
China

Dimensions

Overall Length
44 1/4 in
Overall Width
21 1/2 in
Overall Height
38 1/2 in
Caster Dia.
5 in
Caster Size
5 in
Basket Length
34 in
Caster Diameter
5 in
Basket Height
14 in
Basket Width
21 1/2 in

Details

Item - Laundry Carts
Rolling Wire Cart with Handle
Number of Compartments
1
Cubic Foot Capacity
5.6 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Red
Item
Laundry Cart
Includes
Handle, Wire Basket
Caster Configuration
(4) Swivel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Material
Steel
Cubic Yard Capacity
0.20 cu yd
Caster Material
Polyurethane
Features
Sealed Bearings and Corrosion Resistant
Bushel Capacity
4.5
Frame Material
Steel
Basket Volume
5.5 cu ft
Weight Capacity
600 lb
Basket Material
Steel Wire
Includes Garment Hanger
No Garment Hanger

Description

Laundry Cart,34 in L,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.