Zoro Homepage

50" Commercial LED TV

  • Mfr # J50CE1420

  • Zoro # G810607397


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Screen Refresh Rate
60 Hz
Display Type
LED
Diagonal Screen Size
50 in
Weight
25.1 lb
Resolution
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J50CE1420
Zoro #
G810607397
UPC #
-
Country of Origin
China

Dimensions

Diagonal Screen Size
50 in
Overall Height
28 1/2 in
Overall Depth
3 5/8 in
Overall Width
44 1/2 in

Details

Screen Refresh Rate
60 Hz
Item
Commercial HDTV
Display Type
LED
Weight
25.1 lb
Resolution
4K
Brightness
184 cd/sq m
Facility Type
Commercial
Maximum Screen Resolution
3840 x 2160
VESA Pattern
400x400
Input Type
Coaxial Cable Input, Component Video, Composite, HDMI, USB

Description

Commercial HDTV, Diagonal Screen Size 50 in, Overall Height 28 1/2 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 3840 x 2160, Overall Depth 3 5/8 in, Overall Width 44 1/2 in, Weight 25.1 lb, Brightness 184 cd/sq m, VESA Pattern 400x400, Facility Type Commercial, Resolution 4K, Input Type Coaxial Cable Input, Component Video, Composite, HDMI, USB

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.