Rca
Full Motion Monitor Arm, Desktop Mount, 25 lb. Capacity
Mfr # JA80
Zoro # G4323229
Free Shipping & Returns
$163.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Articulating
- Color Tan
- Construction Steel
- Max. Extension 57 in
- Tilting Angle (Deg.) 15
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Detector UV Pen, Black (DRI351B1)
- LOGITECH G502X Lightspeed Wrls Mouse (910-006187)
- LENOVO IDEA Kensington Microsaver 2.0 Cable Lock From Lenovo (4XE0N80914)
- ENERGIZER Coin Cell, 392, 1.5V (392BPZ)
- RCA Flat Panel Tilt TV Wall Mount, 50 lb. Capacity (JM1000)
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- MOUNT-IT Dual Monitor Wall Mount 13-27" Screens (MI-45114B)
- VIDEO MOUNT PRODUCTS Non-Penetrating Roof Mount 30" Mast with 1.66" O.D. (FRM-166)
- BARKAN MOUNTS Barkan 13 - 65 inch Full Motion - 4 Movement Extra Long Flat / Curved TV Wall Mount 80 lbs Black (BM343XL)
- PYLE Economic Tripod Stand For Lcd Mount (PTVSTNDPT3215)
- MOUNT-IT Dual Screen TV Ceiling Mount (MI-510)
- Rca TV Mounts & Stands