Shop All LED TVs
Rca
Healthcare Personal System, 14" HDTV
Mfr # HEALTHCARE14KIT
Zoro # G2608973
product price: $849.99
/ea
Free Shipping & Returns
$849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 14"
- HDTV High Definition Type Full High Definition
- HDTV SmartTV Compatible No
- HDTV WiFi Compatible No
- HDMI Inputs 1
Product Information
Dimensions
Screen Size | 14" |
Height | 14 1/8 in |
Width | 13 3/4 in |
Depth | 1 7/8 in |
TV Screen Size Range | 27" and Under |
HDTV Screen Size | 14 in |
Overall Depth | 1 7/8 in |
Overall Height | 14 1/8 in |
Diagonal Screen Size | 14 in |
Cord Length | 70 7/8 in |
Overall Width | 13 3/4 in |
Details
Description
Healthcare Personal System, Diagonal Screen Size 14 in, Overall Height 14 1/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1920 x 1080, Overall Depth 1 7/8 in, Overall Width 13 3/4 in, Weight 5.1 lb, Brightness 300 cd/sq m, VESA Pattern Not Applicable, Facility Type Healthcare, Resolution 1080p, Input Type HDMI, Mini Composite, Mini Component Video, Coaxial Cable Input, RS232, USB, Contrast Ratio 10,000:1, Cord Length 70 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TASCO Standard Binocular, 10x to 30x Magnification, Porro Prism, 192 ft Field of View (ES10305Z)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- PANDUIT Coupler, 1P, 0.61in W, 1.36in L, USB 2.0/1.1 (CMUSBAAWH)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for RBC29, RBC30, RBC42 + 12V Charger (ML5-12CHRGR431753)
- RCA Commercial HDTV, Commercial, LED, 32 in (J32BE1222)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1221)
- RCA Standard HDTV, LED Display, 15" Screen (J15SE1220)
- RCA Hospitality HDTV, Hospitality, LED, 55 in (J55PT1441)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1221)
- RCA Standard HDTV, LED Display, 13" Screen (J13SE1220)
- EMERALD Full Motion Wall Mount For 13-47" TVs (SM-720-8001)
- Rca LED TVs