Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEDPanel, 2ftL, 2ftW, 120to277VAC, PK4

  • Mfr # PS1A1TB1041

  • Zoro # G101771752


product price: $418.99
/pk 4, $104.75/ea
Free Shipping & Returns

Key Features

Standards
FCC, RoHS, UL Listed
Max. Fixture Wattage
50 W
LED Replacement For
2 Lamp T8, 3 Lamp T5, 4 Lamp T8
Light Technology
LED
Warranty
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS1A1TB1041
Zoro #
G101771752
UPC #
-
Country of Origin
China

Dimensions

Overall Length
23 3/4 in
Overall Width
23 3/4 in
Overall Height
1 5/8 in
Nominal Size
2 ft x 2 ft

Details

Lumens
2,500 lm, 3,750 lm, 5,000 lm
Color Temperature
3500K, 4000K, 5000K
Standards
FCC, RoHS, UL Listed
Max. Fixture Wattage
50 W
LED Replacement For
2 Lamp T8, 3 Lamp T5, 4 Lamp T8
Light Technology
LED
Item
RCA Selectable LED Panel
Warranty
5 yr
Dimmable
Yes
Voltage
120 to 277V AC
Color Rendering Index
80
Rated Life
50,000 hr
Emergency Battery Backup
No
Lighting Certification
DLC 5.0 Premium
Dimming Range
100% to 0%
Lens Type
Diffuser
Max. Ambient Temp.
113 Degrees F
Mounting Style
Ceiling
For Bulb Type
Integrated LED
Lumens per Watt
125 lm/W
Min. Ambient Temp.
-13 Degrees F
Dimming Method
0-10V
Sensor Type
No Sensor
Lens Shape
Flat

Description

2 ft x 2 ft, Lens Shape Flat Panel, 3500K, 4000K, 5000K, 2,500 lm, 3,750 lm, 5,000 lm, 125 lm/W, LED, LED Replacement For 2 Lamp T8, 3 Lamp T5, 4 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 50 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DLC 5.0 Premium, Dimmable Yes, Emergency Battery Backup No, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.