Zoro Homepage

Standard HDTV, LED Display, 15" Screen

  • Mfr # J15SE1221

  • Zoro # G5771530


product price: $234.99
/ea
Free Shipping & Returns

Key Features

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Width
15 3/8 in
Depth
2 1/2 in
Max. Resolution
1366 x 768
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J15SE1221
Zoro #
G5771530
UPC #
-
Country of Origin
China

Dimensions

Width
15 3/8 in
Depth
2 1/2 in
HDTV Screen Size
15 in
Height
12 3/8 in
Overall Height
10 7/8 in
Diagonal Screen Size
15 in
Overall Depth
3 in
Overall Width
15 3/4 in
Manufacturers Warranty Length
1 yr

Details

HDMI Inputs
1
Screen Refresh Rate
60 Hz
Max. Resolution
1366 x 768
Speakers
0
HDTV Display Type
LED
Media Card Slot
No
Contrast Ratio
1,500:0
For Use With Mfr. Model Number
Series SE821
Pro:Idiom(TM)
No
Coaxial Cable Inputs
1
HDTV Application
Behavioral Health Facility, Correctional Facility
HDTV High Definition Type
Full High Definition
Audio Outputs
1
Series
SE
Brightness
200 cd/sq m
Composite Inputs
1
Component Video Inputs
1
Energy Star Compliant
No
Sound Leveler
Yes
USB Slot
1
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
Item
Commercial HDTV
PC Inputs
1
Remote Control Type
Not Included
Digital Cable Ready
yes
Vertical Resolution
720p
Language Options
English, French, Spanish
Aspect Ratio
16:9
HDTV Screen Shape
Flat
Includes
Ear Headphones
Sleep/Alarm Timer
Yes
HDTV Resolution
720
VESA Pattern
100x100
Multifunction
No
Simulated Surround
Yes
S-Video Inputs
0
V-Chip
Yes
Display Type
LED
Total Number of Inputs
4
Includes Remote Control
No
Weight
4.5 lb
Number of Coaxial Cable Inputs
1
Total Number of Audio Outputs
1
Includes V-Chip
Yes
Input Type
HDMI, Component Audio, Coaxial Cable Input
Number of Speakers
1
Maximum Operating Voltage
100-240V AC
Number of HDMI Inputs
1
Number of Composite Inputs
5
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Number of Media Card Slots
0
Number of Component Video Inputs
5
Resolution
720p
Audio Output Type
Headphone
Includes Sleep Timer
Yes
Includes Sound Leveler
Yes
Number of USB Inputs
1
Smart TV
No
Includes Simulated Surround Sound
Yes
Facility Type
Commercial
Maximum Screen Resolution
1366 x 768
Number of S-Video Inputs
0

Description

Commercial HDTV, Diagonal Screen Size 15 in, Overall Height 10 7/8 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 3 in, Overall Width 15 3/4 in, Weight 4.5 lb, Brightness 200 cd/sq m, VESA Pattern 100x100, Facility Type Commercial, Resolution 720p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 1,500:0, Includes Remote Control No, Includes Simulated Surround Sound Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.