7 oz Clear PET Unwrapped Cups 80mm 1000cs, 1000PK
- Mfr # CP-PET-U7-80D
- Zoro # G323313082
product price:Â
$
47.95
/pk of 1000, $0.05/ea
Key Features
Diameter
80 mm
Disposable Foodware Color
Clear
Material
PET
Disposable Foodware Capacity
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-PET-U7-80D
- Zoro #
- G323313082
- UPC #
- 8.16215E+11
- Country of Origin
- India
- Disposable Foodware Color
- Clear
- Material
- PET
- Disposable Foodware Capacity
- 7 oz
- Item
- PET
Dimensions
- Diameter
- 80 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.