Bagasse Clamshell 6x6 1-Compartment 500cs, 500PK
- Mfr # CLM-BGS-66
- Zoro # G823313094
product price:Â
$
90.89
/pk of 500, $0.18/ea
Key Features
Material
Bagasse
Outside Length
6 in
Color
White
Outside Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLM-BGS-66
- Zoro #
- G823313094
- UPC #
- 8.16215E+11
- Country of Origin
- India
Dimensions
- Outside Length
- 6 in
- Outside Width
- 6 in
Details
- Material
- Bagasse
- Item
- Clamshells
- Color
- White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.