Bagasse Clamshell 9x9 3-Compartment 200cs, 200PK
- Mfr # CLM-BGS-993
- Zoro # G123312889
product price:Â
$
73.25
/pk of 200, $0.37/ea
Key Features
Outside Width
9 in
Outside Length
9 in
Material
Bagasse
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CLM-BGS-993
- Zoro #
- G123312889
- UPC #
- 8.16215E+11
- Country of Origin
- India
- Material
- Bagasse
- Item
- Clamshells
- Color
- White
Dimensions
- Outside Width
- 9 in
- Outside Length
- 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.