Bagasse Clamshell 9x9 1-Compartment 200cs, 200PK
- Mfr # CLM-BGS-99
- Zoro # G723312807
product price:Â
$
73.25
/pk of 200, $0.37/ea
Key Features
Outside Length
9 in
Color
White
Material
Bagasse
Outside Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CLM-BGS-99
- Zoro #
- G723312807
- UPC #
- 8.16215E+11
- Country of Origin
- India
Dimensions
- Outside Length
- 9 in
- Outside Width
- 9 in
Details
- Color
- White
- Item
- Clamshells
- Material
- Bagasse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.