Shop BEYONDGREEN
See all product information
Create Account
Jumbo PHA Straws, 2500PK
- Mfr # STR0775BLK-B
- Zoro # G623516022
product price:Â
$
137.99
/pk of 2500, $0.06/ea
Free Shipping & Returns
Key Features
Material
PBAT/PLA
Length
7.75 in
Diameter
Extra-Wide
Color
Black
Application
Beverage Service
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR0775BLK-B
- Zoro #
- G623516022
- UPC #
- 860015035929
- Country of Origin
- United States
- Material
- PBAT/PLA
- Item
- Straws
- Color
- Black
- Application
- Beverage Service
- Finish
- Smooth
Dimensions
- Length
- 7.75 in
- Diameter
- Extra-Wide
Description
A sleek 7.75in black jumbo straw designed from ecovio compostable biopolymer to offer strength, smooth drinking, and a modern aesthetic. Bulk-packed for efficient back-of-house operations in restaurants, bars, hotels, and beverage counters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.