Can liners Generic Natural 19.5 x 21 2000cs, 2000PK
- Mfr # CN-2022 N06
- Zoro # G723313057
product price:Â
$
36.25
/pk of 2000, $0.02/ea
Key Features
Color
Natural
Width
19.5 in
Length
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CN-2022 N06
- Zoro #
- G723313057
- UPC #
- 8.13096E+11
- Country of Origin
- China
Dimensions
- Width
- 19.5 in
- Length
- 21 in
Details
- Color
- Natural
- Item
- Can Liners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.