Shop RDI
See all product information
Create Account
Ripple Cup Generic Black Wrapped 12oz 900cs, 900PK
- Mfr # CP-RIP-BLK-12
- Zoro # G023312804
product price:Â
$
134.99
/pk of 900, $0.15/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
12 oz
Disposable Foodware Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-RIP-BLK-12
- Zoro #
- G023312804
- UPC #
- 8.16215E+11
- Country of Origin
- China
- Item
- Ripple Cup
- Disposable Foodware Capacity
- 12 oz
- Disposable Foodware Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.