Iron Board Standard T Leg Black w/ charcoal cover 53 x 13 4cs, 4PK
- Mfr # IRN-BRD-BLK
- Zoro # G823313063
product price:Â
$
155.99
/pk of 4, $39.00/ea
Free Shipping & Returns
Key Features
Overall Width
13 in
Overall Length
53 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IRN-BRD-BLK
- Zoro #
- G823313063
- UPC #
- 8.16215E+11
- Country of Origin
- Türkiye
- Color
- Black
- Item
- Iron Board
Dimensions
- Overall Width
- 13 in
- Overall Length
- 53 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.