Shop RDI
See all product information
Create Account
Lotion Tube Eco by Green Culture 30ml 288cs, 288PK
- Mfr # LT-EGC-T
- Zoro # G123313114
product price:Â
$
112.99
/pk of 288, $0.39/ea
Free Shipping & Returns
Key Features
Size
30 ml
Product Type
Lotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-EGC-T
- Zoro #
- G123313114
- UPC #
- 8.13096E+11
- Country of Origin
- Malaysia
- Product Type
- Lotions
- Item
- Lotions
Dimensions
- Size
- 30 ml
Description
Care for your guests and the planet. The Eco by Green Culture Collection blends renewable, plant-based ingredients with a gentle, uplifting body care experience. With Light notes of sparkling citrus and warm amber, the lotion leaves guests feeling refreshed, pampered, and pleasantly surprised. Thoughtfully crafted for hotels with a focus on sustainability, this line makes every stay feel both mindful and special.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.