Lotion Tube Oasis Flip Cap 30ml 288cs, 288PK
- Mfr # LT-OAS-T-1709
- Zoro # G623313096
product price:Â
$
74.75
/pk of 288, $0.26/ea
Key Features
Size
30 ml
Product Type
Lotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT-OAS-T-1709
- Zoro #
- G623313096
- UPC #
- 8.16215E+11
- Country of Origin
- Malaysia
- Product Type
- Lotions
- Item
- Lotions
Dimensions
- Size
- 30 ml
Description
A refreshing escape, right in the room. The Oasis Collection delights the senses with subtle notes of Bergamot Oil and Yuzu Fruit, creating a light, spa-inspired experience within the comfort of the hotel. With a clean, modern design and thoughtful pricing, Oasis lotion brings a sense of calm and well-being that every guest can enjoy. Sit back, unwind, and let Oasis refresh every stay.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.