Shop READ RIGHT
See all product information
Create Account
Disinfecting Wipes, 7 x 5", PK18
- Mfr # REARR1233
- Zoro # G2956059
product price:Â
$
4.85
/pk of 18, $0.27/ea
Sold in multiples of 2Â pks for
$9.70
Key Features
Recommended For
Keyboards
Includes
18 Wipes
Fragrance
Unscented
Material
Cloth
Wipes per Container
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- REARR1233
- Zoro #
- G2956059
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Size
- 5 x 6.875 in
- Length
- 5"
- Width
- 6.88 in
Details
- Item
- Disinfecting Wipes
- Recommended For
- Keyboards
- Includes
- 18 Wipes
- Fragrance
- Unscented
- Material
- Cloth
- Wipes per Container
- 18
- Application
- Hand Washing; Keyboards; Office Equipment; Nonporous Surfaces
- For Use On
- Bactericidal; Dust; Germicidal
- Primary Chemical
- Ethyl Alcohol
- Suggested Cleaning Application
- Plastic
- Packaging Type
- Box
- Net Weight
- 0.288 lbs
- Paper Towel Type
- Wet Wipes
Description
Disinfecting Wipes, Sheet Size 5 x 6.875 in, Fragrance Unscented, Package Quantity 18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.