Ready Hot
Polished Chrome Hot Water Faucet for Water Tanks, Includes Safety Lock
Mfr # 42-RH-F570-CH
Zoro # G003554309
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.27 inch
- Height 11.63 inch
- Finish Polished
- For Use With Sinks
- Weight 3 lbs
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC CORPORATION 4Pk Mosquito Repel Coil (CITCOIL-4)
- GREENWORKS Greenworks 27032 12amp 7-1/2" Electric Edger - Trimmers (27032)
- AFTERMARKET Operators Manual Fits Case 580 CK Industrial Tractor (RAP67039)
- CHAPIN INTERNATIONAL 2GAL POLY SURE SPRAY SELECT (27020)
- READY HOT Polished Chrome Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-CH)
- READY HOT Brushed Nickel Hot Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F570-BN)
- READY HOT Brushed Nickel Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-BN)
- SURECAN 5 Utility Can With Spigot (SUR5SU1)
- IGLOO Latitude 1/2 Gal. Charcoal Chain Link Water Jug (31295)
- IGLOO Beverage Cooler, Insulated, 5 Gallons (451)
- Ready Hot Portable Water Tanks