
Snap-Lid Storage Bin, Plastic, Transparent Blue (Discontinued)
- Mfr # 32TBL
- Zoro # G703467664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32TBL
Zoro #
G703467664
UPC #
60024808648
Country of Origin
United States
Dimensions
Overall L x W x H
14 in W x 12.25 in H
Height
12.25 in
Depth
18 in
Width
14 in
Details
Color
Transparent Blue
Material
Plastic
Item
Snap-Lid Storage Bin
Volume Capacity
8.45 gal
Weight Capacity
3.6 lb
Description
Store files, sports equipment, toys, bedding, decorations, office supplies and more. Made of durable polypropylene, this bin features reinforced sides for enhanced compression strength, so that it maintains its shape when stacked. Flat bottom and recessed, flat lid deliver increased rigidity, while ensuring stacking stability. Snap-tight lock closes with a satisfying, audible snap to let you know that your bin's lid is properly fit. Clear body allows you to check your bin's contents with having to open it.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.