Shop RECKITT
See all product information
Create Account
Toilet Bowl Cleaner, 24 oz, Bottle, Liquid, Ready to Use
- Mfr # 85020 24Z
- Zoro # G504134109
product price:Â
$
27.89
/ea
Key Features
Surfaces for Use On
Toilets
Series
No Series
Container Type
Bottle
Container Size
24 oz
Ready to Use/Concentrated
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 85020 24Z
- Zoro #
- G504134109
- UPC #
- -
- Country of Origin
- China
- Item
- Toilet Bowl Cleaner
- Surfaces for Use On
- Toilets
- Series
- No Series
- Container Type
- Bottle
- Ready to Use/Concentrated
- Ready to Use
- Cleaner Form
- Liquid
- pH Level
- Acidic
- Application
- Bathroom, Bowl Cleaner
- Primary Chemical
- Hydrochloric Acid
- Recommended Dilution
- Ready To Use
Dimensions
- Container Size
- 24 oz
Description
Features
- Type - Bathroom Cleaners
- Used for Toilet Bowl Cleaner
- Pack of 8
- Capacity - 24 oz.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.