Wood Pellet Wi-Fi Grill, 400 sq-in Primary Cooking Surface, 400 sq-in Secondary Cooking Surface

  • Mfr # RT-400PL

  • Zoro # G922433457


product price:  $1,669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-400PL
Zoro #
G922433457
UPC #
810179690250
Country of Origin
China

Description

Recteq Wood Pellet Wi-Fi Grill, Primary Cooking Surface Area: 400 sq-in, Secondary Cooking Surface Area: 400 sq-in, Grate Material: Stainless Steel, Ignition Type: Electric, Smoker Included: Yes, Side Shelf Included: Yes, Body Material: Stainless Steel, Black/Silver, Dimensions: 40 in H x 30 in W x 36 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.