Shop All Recycling Kits
Recyclepak
Medium Cfl Recycling Box
Mfr # SUPPLY-192-SWS
Zoro # G4556356
product price: $96.39
/ea
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UN Approval No. 4G/Y17/S/XX* USA/+BR9499
- Length 15 in
- Includes Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Tracking Barcode for Environmental Reporting, Transportation, Waste Pickup
- For Use With 150 small spiral, 265 4-pin CFLs or 125 incandescent or misc. spots, 525 2-pin, LEDs and floods.
- Depth 15 in
Product Information
- Brand Recyclepak
- MFR # SUPPLY-192-SWS
- Zoro # G4556356
- Country of Origin United States
- Category Recycling Kits
Dimensions
Length | 15 in |
Depth | 15 in |
Width | 15 in |
Details
Description
Medium Cfl Recycling Box, For Lighting Technology CFL, INC, LED, For Lighting Shape (150) Spiral CFL, (265) 4-Pin CFL, (525) 2-Pin CFL, Miscellaneous Incnadescent or LED, Prepaid Disposal Included Yes, Weight Capacity 37 lb, Volume Capacity Weight Dependent, 15 in Length, 15 in Width, 15 in Depth, UN Approval No. 4G/Y17/S/XX* USA/+BR9499, Liner Type 5.5 Mil Vapor Barrier Liner
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 50KNFL, PAR, 38, Narrow Flood (LED17P38D50KNFL)
- LITHONIA LIGHTING LED Size 2 Wallpack (TWX2 LED ALO 40K MVOLT DDBTXD)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 5 1/2"), 10"OD x 3 1/2"ID x 1 1/8"P (CMP10TR)
- DUAL-LITE Remote Test Switch, with Indicator Light (SPRTS)
- RECYCLEPAK Veolia Lamp Recycling Kit, 24"x22"x22" (SUPPLY-191)
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D (Supply-373)
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box (SUPPLY-191-SWS)
- RECYCLEPAK Small 4Ft Fluorescent Lamp Recycling Box (SUPPLY-098-SWS)
- RECYCLEPAK Large 4Ft Fluorescent Lamp Recycling Box (SUPPLY-065-SWS)
- RECYCLEPAK UV Lamp Recycling Box, 96"Lx8"Wx8"D (Supply-345)
- SUPPLYPAK Lamp Recycling Box, 96"x8"x8" (Supply-281)
- Recyclepak Recycling Kits