
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CD-100
Zoro #
G702696805
UPC #
98567000090
Country of Origin
Unknown
Dimensions
Length
42.2
Max. Tank Dia. Acetylene
14.45
Height
4.1
Width
12.7
Details
Color
Red
Description
This heavy-duty dolly lets you easily move your gas cylinder. All-welded, tubular steel dolly secures LP-gas cylinder up to 40lbs. Silver color. Weighs 16 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.