Shop All Drop-In Anchors
Red Head
Drop-In Anchor, 1/2" Dia, 1-5/8" L, Stainless Steel Plain, 50 PK
Mfr # SRM-38
Zoro # G2603106
original price:
$243.21
10% off
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8"
- Material Stainless Steel
- Finish Plain
- Drill Bit Size 1/2 in
- Thread Size 3/8"-16
Product Information
- Brand Red Head
- MFR # SRM-38
- Zoro # G2603106
- UPC # 662520022346
- Country of Origin Viet Nam
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-5/8" |
Drill Bit Size | 1/2 in |
Thread Size | 3/8"-16 |
Min. Hole Depth | 1 5/8 in |
Thread Depth | 0.5 in |
Bolt Dia. | 3/8 in |
Bolt or Rod Size | 3/8 in |
Minimum Hole Depth | 1 5/8 in |
Details
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 5/8 in, Thread Size 3/8 In.-16, Thread Depth 0.5 in, Thread Type Coarse, Material Stainless Steel, Finish Plain, Flange Style Flush, Drill Bit Size 1/2 in, Minimum Hole Depth 1 5/8 in, Ultimate Shear Strength (4,000 psi Concrete) 3,160 lb, Maximum Ultimate Shear Strength 3,160 lb, Ultimate Tension Strength (4,000 psi Concrete) 3,800 lb, Maximum Ultimate Tension Strength 6,240 lb, System of Measurement Inch, Bolt or Rod Size 3/8 in
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK (DE-5SG)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 100 PK (09732)
- ZORO SELECT Wood Screw, #14, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0300)
- RED HEAD Drop-In Anchor, 3/4" Dia, 2" L, Stainless Steel Plain, 50 PK (SRM-12)
- RED HEAD Drop-In Anchor, 3/8" Dia, 1" L, Stainless Steel Plain, 100 PK (SRM-14)
- RED HEAD Drop-In Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RM-38)
- RED HEAD Mechanical Anchor, 1/2" Dia, 2" L, Steel Plain, 50 PK (CL-12)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RM-58)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- Red Head Concrete Anchors