Shop All Drop-In Anchors
Red Head
Mechanical Anchor, 1/2" Dia, 2" L, Steel Plain, 50 PK
Mfr # CL-12
Zoro # G4306671
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 2"
- Material Steel
- Finish Plain
- Drill Bit Size 5/8 in
Product Information
- Brand Red Head
- MFR # CL-12
- Zoro # G4306671
- UPC # 662520080186
- Country of Origin Viet Nam
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 5/8 in |
Thread Size | 1/2"-6 |
Bolt Dia. | 1/2 in |
Thread Depth | 0.75 in |
Min. Hole Depth | 2 in |
Minimum Hole Depth | 2 in |
Bolt or Rod Size | 1/2 in |
Details
Description
Mechanical Anchor, Anchor Diameter 1/2 in, Overall Length 2 in, Thread Size 1/2 In.-6, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Plain, Flange Style Flush, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) 4,580 lb, Maximum Ultimate Shear Strength 4,580 lb, Ultimate Tension Strength (4,000 psi Concrete) 5,840 lb, Maximum Ultimate Tension Strength 8,300 lb, System of Measurement Inch, Bolt or Rod Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.237" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0237)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 1 3/4 in L, 10 PK (U04005.075.0175)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 2 in Wd, Black (SJ3000)
- HERITAGE X-Washer Split Retaining Ring, Steel Zinc Plated Finish, 1/2 in Shaft Dia (XRING-0500)
- RED HEAD Drop-In Anchor, 3/8" Dia, 1" L, Stainless Steel Plain, 100 PK (SRM-14)
- RED HEAD Drop-In Anchor, 1" Dia, 2-1/2" L, Steel Zinc Plated, 25 PK (RL-58)
- RED HEAD Drop-In Anchor, 1/2" Dia, 1-5/8" L, Stainless Steel Plain, 50 PK (SRM-38)
- RED HEAD Drop-In Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RM-38)
- RED HEAD Multi-Set II Flanged Coil Thread Anchor, 1/2" Dia, 3/4" L, Steel Zinc Plated, 100 PK (RX-38)
- RED HEAD Drop-In Anchor, 1 1/4 in Dia, 3-3/16" L, Steel Zinc Plated, 25 PK (RL-34)
- RED HEAD Drop-In Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 100 PK (RL-14)
- Red Head Drop-In Anchors