Screw Anchor, PK20
- Mfr # TCPC-1230
- Zoro # G824176544
product price:Â
$
56.99
/pk of 20, $2.85/ea
Key Features
Body Length
3 in
Removable
Removable
Edge Distance
3 in
System of Measurement
Inch
Minimum Installation Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCPC-1230
- Zoro #
- G824176544
- UPC #
- 662520049862
- Country of Origin
- United States
- Item
- Screw Anchor
- Removable
- Removable
- Edge Distance
- 3 in
- System of Measurement
- Inch
- Material
- Steel
- Features
- Tip Type
- Self-Threading
- ICC Approval Type
- Cracked and Uncracked Concrete
- Screw Anchor Type
- Concrete Screw
- Finish
- Climaseal(TM)
- Series
- Tapcon+
- Compatible Material
- Concrete
- Industry Standards
- IBC Complaint
- Maximum Ultimate Shear Strength
- 12,610 lb
- Head Type
- Hex
- Seismic Approved
- Yes
- Traction Material
- Steel
Dimensions
- Body Length
- 3 in
- Minimum Installation Depth
- 2 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 3 in
- Anchor Diameter
- 1/2 in
Description
Screw Anchor, Anchor Diameter 1/2 in, Overall Length 3 in, Head Type Hex, Material Steel, Finish Climaseal(TM), Removable Removable, Drill Bit Size 1/2 in, Screw Anchor Type Concrete Screw, System of Measurement Inch, Maximum Ultimate Shear Strength 12,610 lb, Minimum Installation Depth 2 in, Tip Type Self-Threading, Body Length 3 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.