Shop RED HEAD
See all product information
Create Account
Screw Anchor, PK20
- Mfr # TCPC-3850
- Zoro # G024176177
product price:Â
$
55.89
/pk of 20, $2.79/ea
Key Features
Material
Steel
Minimum Installation Depth
2 1/2 in
Series
Tapcon+
ICC Approval Type
Cracked and Uncracked Concrete
Seismic Approved
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCPC-3850
- Zoro #
- G024176177
- UPC #
- 662520049985
- Country of Origin
- United States
- Item
- Screw Anchor
- Material
- Steel
- Series
- Tapcon+
- ICC Approval Type
- Cracked and Uncracked Concrete
- Seismic Approved
- Yes
- Maximum Ultimate Shear Strength
- 3,621 lb
- Tip Type
- Self-Threading
- System of Measurement
- Inch
- Removable
- Removable
- Head Type
- Hex
- Industry Standards
- IBC Complaint
- Compatible Material
- Concrete
- Finish
- Climaseal(TM)
- Edge Distance
- 4 1/2 in
- Screw Anchor Type
- Concrete Screw
- Features
- Traction Material
- Steel
Dimensions
- Anchor Diameter
- 3/8 in
- Minimum Installation Depth
- 2 1/2 in
- Overall Length
- 5 in
- Drill Bit Size
- 3/8 in
- Body Length
- 5 in
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 5 in, Head Type Hex, Material Steel, Finish Climaseal(TM), Removable Removable, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw, System of Measurement Inch, Maximum Ultimate Shear Strength 3,621 lb, Minimum Installation Depth 2 1/2 in, Tip Type Self-Threading, Body Length 5 in, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.