Screw Anchor, PK30
- Mfr # TCPC-3830
- Zoro # G424176043
product price:Â
$
52.89
/pk of 30, $1.76/ea
Key Features
Minimum Installation Depth
2 1/2 in
Drill Bit Size
3/8 in
Compatible Material
Concrete
Body Length
3 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCPC-3830
- Zoro #
- G424176043
- UPC #
- 662520049947
- Country of Origin
- United States
- Item
- Screw Anchor
- Compatible Material
- Concrete
- Features
- Industry Standards
- IBC Complaint
- Series
- Tapcon+
- Tip Type
- Self-Threading
- ICC Approval Type
- Cracked and Uncracked Concrete
- Edge Distance
- 4 1/2 in
- Screw Anchor Type
- Concrete Screw
- Removable
- Removable
- Finish
- Climaseal(TM)
- Material
- Steel
- Maximum Ultimate Shear Strength
- 3,621 lb
- Seismic Approved
- Yes
- Head Type
- Hex
- System of Measurement
- Inch
- Traction Material
- Steel
Dimensions
- Overall Length
- 3 in
- Minimum Installation Depth
- 2 1/2 in
- Drill Bit Size
- 3/8 in
- Body Length
- 3 in
- Anchor Diameter
- 3/8 in
Description
Screw Anchor, Anchor Diameter 3/8 in, Overall Length 3 in, Head Type Hex, Material Steel, Finish Climaseal(TM), Removable Removable, Drill Bit Size 3/8 in, Screw Anchor Type Concrete Screw, System of Measurement Inch, Maximum Ultimate Shear Strength 3,621 lb, Minimum Installation Depth 2 1/2 in, Tip Type Self-Threading, Body Length 3 in, Package Quantity 30
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.