Shop All Work Shirts
Red Kap
5M56Snv Mns Navy Twill Wkshirt, L
Mfr # ST52NV LN L
Zoro # G1370251
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 5.25 oz/sq yd
- Fit Regular Fit
Product Information
- Brand Red Kap
- MFR # ST52NV LN L
- Zoro # G1370251
- UPC # 036394009985
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 36 in |
Length | 34 1/8 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 42 1/2 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Size-Body Type | Tall |
Details
Description
5M56Snv Mns Navy Twill Wkshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 5.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Navy, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 34 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Lined
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- BOWMAN DISPENSERS Eye Shield Dispenser, Clear, PETG Plastic (PD003-0111)
- RED KAP Short Slv, Blu, 65 per PET/35 per Ctn, M (SP24LB SS M)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- CARHARTT Long Sleeve T-Shirt, Navy, M (K126-NVY MED REG)
- 5.11 Performance Polo, SS, Black, M (71049)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- CARHARTT Long Sleeve T-Shirt, Navy, L (K126-NVY LRG REG)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- Red Kap Work Shirts