Shop All Coveralls & Overalls
Red Kap
Insulated Duck Coverall
Mfr # CD32ND RG M
Zoro # G1293951
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Regular
- Material Cotton/Polyester
- Fabric Weight 10 oz
- Insulated Yes
- Closure Type Zipper
Product Information
- Brand Red Kap
- MFR # CD32ND RG M
- Zoro # G1293951
- UPC # 883248065181
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M Regular |
Fits Chest Size | 36-1/2" to 40" |
Minimum Waist Size | 38 1/2 in |
Maximum Waist Size | 40 1/2 in |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 36 1/2 in |
Minimum Height | 5 ft 7 in |
Details
Description
Insulated Duck Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 10 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 40 1/2 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 38 1/2 in, Minimum Chest Size 36 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Baseball Bump Camp, Hi-Vis Orange (HP50041)
- IRONLACE Unbrkbl Shoelace Boot Lace, 108", Blk, PR1 (30015)
- BSC PREFERRED Nitrile Disposable Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S, 50 PK (S-14181S)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL110AF)
- CLEMCO Blast Suit, Medium (22914)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- REFRIGIWEAR Coverall Minus 50 Suit Navy Large (0344RNAVLAR)
- CLEMCO Blast Suit, XL (22916)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 38to40 (4877DN RG M)
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- Red Kap Coveralls & Overalls