Shop All Coveralls & Overalls
Tru-Spec
Flight Suit, M, 32" Inseam, Khaki
Mfr # 2662
Zoro # G5939829
product price: $79.95
/ea
Free Shipping & Returns
$79.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M Regular
- Material 65% Polyester/35% Cotton Twill
- Fabric Weight 6.5 oz
- Inseam 32 in
- Insulated No
Product Information
- Brand Tru-Spec
- MFR # 2662
- Zoro # G5939829
- UPC # 690104058160
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | M Regular |
Fits Chest Size | 38 in to 40 in |
Fits Waist Size | 32 in to 34 in |
Details
Description
Flight Suit, Men's, M, Inseam 32 in, Color Khaki, Fits Chest Size 38 in to 40 in, Fits Waist Size 32 in to 34 in, Insulated No, Lining Material Cotton Twill/Polyester, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-220)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- TRU-SPEC Flight Suit, M, 32" Inseam, Navy (2651)
- TRU-SPEC Flight Suit, L, 32" Inseam, Khaki (2662)
- TRU-SPEC Flight Suit, S, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, 3XL, 32" Inseam, Black (2653)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Khaki (2662)
- ALC Abrasive Blast Suit, Blue, XXXX-Large (41426)
- Tru-Spec Workwear