Red Kap
Loose Fit Jeans, Stonewash, Size48x34 In
Mfr # PD80SW 48 34
Zoro # G4346273
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Fits Waist Size 48 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GLOVE & SAFETY Disposable Gloves, Nitrile, Powder Free Blue, 2XL (2018W/2XL)
- BRADY Padlock, 6 Pins, Red, PK24 (SDAL-RED-38ST-KA24)
- BRADY Label, 1 1/2 in W, Clear; White (M7-32-427)
- CONDOR High Visibility Vest, Type R, Class 2, Mesh Polyester, Back Stripe U, Zipper, Lime, Size Medium (53YM33)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x30 (LU20RB 33 30)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pants, 32, Storm (74369)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x30 (LU20RB 36 30)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 30x30 (74273)
- Red Kap Workwear