Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 34 34
Zoro # G1312118
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Product Information
- Brand Red Kap
- MFR # PT20BK 34 34
- Zoro # G1312118
- UPC # 036394079582
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Tag Size | 34 x 34 |
Maximum Waist Size | 34 in |
Details
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 34 in, Maximum Waist Size 34 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC DOVER Sentenel(TM) Head Cover, White, PK10 (S-4001-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Exposed, PK5, LECN370 (LECN370)
- KIDDE Kidde Fire Extinguisher Strap Bracket 420118 (420118)
- DICKIES PAINTER'S SHORTS WH 36"" (DX401WH 36)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x30 (LU20RB 38 30)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- Red Kap Workwear