Shop All Work Pants and Shorts
Red Kap
Mens Black Dura Kap Work Pant
Mfr # PT20BK 38 32
Zoro # G1312197
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 52 in
- Color Black
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Product Information
- Brand Red Kap
- MFR # PT20BK 38 32
- Zoro # G1312197
- UPC # 036394079940
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Tag Size | 38 x 32 |
Maximum Waist Size | 38 in |
Details
Description
Mens Black Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Black, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Aluminum, Wrist Band Required To Enter & Use Pool Sign, Landscape (OS-NS-A-710-L-19074)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 3XL (151000-200-070-24)
- YOUNG BROS STAMP WORKS Locksmith Stamp, 5/16in, Do Not Duplicate (02 DND)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- MARCO Ultralite Blast Suit - Large (1029502)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 33x32 (LU20RB 33 32)
- MARCO Ultralite Blast Suit - 3X-Large (1029505)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- Red Kap Work Pants and Shorts