Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in
Mfr # RS2BY
Zoro # G5387249
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd.
- Material Vinyl
- Color Black/Yellow
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # RS2BY
- Zoro # G5387249
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Diameter | 4" |
Roll Length | 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 2 in |
Details
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Authorized Personnel Only Sign, N34AB (N34AB)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/Silver, Polyester (IEX-MWR-04-L)
- LYLE Warning Sign, 7 in H, 10 in W, Vertical Rectangle, English, U6-1146-RA_10X7 (U6-1146-RA_10X7)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-A (4060-A)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- ZORO SELECT Stair Edging, Silver, 96in W, Aluminum (2RRW5)
- MIGHTY LINE Industrial Floor Tape, Roll, Green, Vinyl (4RG)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings