Red Kap
Mens Black Workpant
Mfr # PT10BK 4032
Zoro # G1306947
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Gender Men's
- Color Black
- Material Cotton/Polyester
- Fabric Weight 8 oz
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, Setup Is De-Energized Sign, Landscape (OS-NS-D-35-L-18298)
- ERB SAFETY Safety Glasses, Black Frame, Orange, Orange Scratch-Resistant (15343)
- ACCUFORM NFPA Label (LZN401EV)
- BRADY Restroom Sign, 10X14", Bk/Wht, Men, Eng, 43493 (43493)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- MARCO Ultralite Blast Suit - Large (1029502)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Black, 36x32 (74273)
- 5.11 Mens Cargo Pants, Size 36" x 34", Black (74439)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- Red Kap Workwear and Protective Clothing