Shop All Work Pants and Shorts
Red Kap
Mens Brown Pant W/Side Elastic
Mfr # PT60BN 40 30
Zoro # G1321470
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant
Product Information
- Brand Red Kap
- MFR # PT60BN 40 30
- Zoro # G1321470
- UPC # 763086935191
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Tag Size | 40 x 30 |
Maximum Waist Size | 40 in |
Details
Description
Mens Brown Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Orange, Green, Blue (XVC6M45S)
- JUSTRITE Yellow Metal Safety Can, Type ll AccuFlow, 5 Gallon, with 5/8" x 9" Flexible Metal Hose, for Diesel (7250220)
- 3M Wire Marker Book, Preprintd, Slf-Adhes, PK5, SPB-02 (SPB-02)
- GASCO Calibration gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-0.5)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x32 (LU20RB 32 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- MARCO Leather Blast Suit - 3X (1029605)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 34x34 (LU20RB 34 34)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- Red Kap Workwear