Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 30 30
Zoro # G1306210
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Gender Men's
- Material Cotton
- Fabric Weight 13.75 oz
- Features Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets
Product Information
- Brand Red Kap
- MFR # PD80PW 30 30
- Zoro # G1306210
- UPC # 763303126883
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 30 x 30 |
Maximum Waist Size | 30 in |
Details
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (FX5 II)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- RETRACTA-BELT Retractable Belt Barrier, 30 ft., Black (WM412SB30-BK-RE)
- ACCUFORM Banner, Be On Our Team, 28 x 96 In. (MBR892)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- Red Kap Workwear