Men's Long Sleeve Dress Shirt, Cotton, Snap, 0 Pocket(s), Light Blue, L

  • Mfr # SC16LB LN L

  • Zoro # G1342489


product price:  $30.59
/ea

Key Features

Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC16LB LN L
Zoro #
G1342489
UPC #
883248232033
Country of Origin
Honduras

Dimensions

Size
L
Sleeve Length
36 in
Length
33 3/4 in
Minimum Neck Size
15 5/8 in
Size-Body Type
Tall
Maximum Chest Size
46 in
Minimum Chest Size
42 1/2 in
Maximum Neck Size
16 1/2 in

Details

Item
Long Sleeve Dress Shirt
Color
Light Blue
Material
Cotton
Fabric Weight
5.25 oz/sq yd
Fit
Regular Fit
Pockets
0
Features
Heavyweight, Polyester and Polycore Thread on Mainseams, Separate Two-Piece Yoke
Gender
Men's
Closure Type
Snap
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
0
Application
Food Processing
Collar Style
Two Piece
Series
SC16
Front Closure Type
Snap
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil

Description

Mns Ls Lt Blue Shirt No Pkt,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 5.25 oz/sq yd, Front Closure Type Snap, Number of Outside Pockets 0, Fit Regular Fit, Color Light Blue, Sleeve Type Long, Sleeve Length 36 in, Size L, Minimum Neck Size 15 5/8 in, Maximum Neck Size 16 1/2 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/4 in, Size-Body Type Tall, Application Food Processing, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.