Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Poplin Work Shirt, Cotton/Polyester, Button Fronts, 2 Pocket(s), Post Blue, 5XL

  • Mfr # SP14PB LN 5XL

  • Zoro # G1350399


product price: $23.49
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP14PB LN 5XL
Zoro #
G1350399
UPC #
036394859993
Country of Origin
Multiple

Dimensions

Size
5XL
Sleeve Length
39 1/4 in
Length
39 1/4 in
Minimum Neck Size
20 5/8 in
Maximum Neck Size
21 1/2 in
Size-Body Type
Tall
Minimum Chest Size
59 1/2 in
Maximum Chest Size
62 in

Details

Item
Long Sleeve Poplin Work Shirt
Color
Post Blue
Material
Cotton/Polyester
Fabric Weight
4.5 oz/sq yd
Fit
Regular Fit
Pockets
2
Features
(6) Button Front with Gripper at Neck, Pre-cure Durable Press with Soil-Release and Wichable Finish
Gender
Men's
Closure Type
Button Fronts
Style
Work Shirt
Type
Collared Work Shirt
Number of Outside Pockets
2
Application
Industrial
Cleaning and Care Instructions
Home Wash, Industrial Laundry: Light Soil
Collar Style
Two Piece
Front Closure Type
Buttons
Pattern
Solid
Moisture-Wicking
Yes
Series
SP14
Pocket Locations
Chest

Description

Mens Ls Post Blue Poplin Work Shirt,5XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Postman Blue, Sleeve Type Long, Sleeve Length 39 1/4 in, Size 5XL, Minimum Neck Size 20 5/8 in, Maximum Neck Size 21 1/2 in, Maximum Chest Size 62 in, Minimum Chest Size 59 1/2 in, Length 39 1/4 in, Size-Body Type Tall, Application Industrial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.