Shop RED KAP
See all product information
Create Account
Men's Long Sleeve Shirt, Cotton/Polyester, Button Fronts, 1 Pocket(s), Gray, L
- Mfr # SR7TGY 16 34
- Zoro # G603480954
product price:Â
$
32.99
/ea
Key Features
Size
L
Color
Gray
Material
Cotton/Polyester
Fabric Weight
4.25 oz/sq yd
Fit
Dress Shirt Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SR7TGY 16 34
- Zoro #
- G603480954
- UPC #
- -
- Country of Origin
- Honduras
Dimensions
- Size
- L
- Sleeve Length
- 34 in
- Maximum Chest Size
- 42 in
- Length
- 34 1/8 in
- Maximum Neck Size
- 16 in
- Size-Body Type
- Regular
- Minimum Chest Size
- 40 1/2 in
Details
- Item
- Long Sleeve Shirt
- Color
- Gray
- Material
- Cotton/Polyester
- Fabric Weight
- 4.25 oz/sq yd
- Fit
- Dress Shirt Fit
- Pockets
- 1
- Gender
- Men's
- Closure Type
- Button Fronts
- Series
- SR7T
- Style
- Work Shirt
- Front Closure Type
- Buttons
- Number of Outside Pockets
- 1
- Type
- Collared Work Shirt
Description
Long Sleeve Shirt, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 34 in, Size L, Maximum Neck Size 16 in, Maximum Chest Size 42 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Series SR7T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.