Men's Mens Zip Smock, 65% Polyester / 35% Cotton, Zipper Front, Navy, XXL
Mfr # KP44NV SS XXL
Zoro # G1331736
product price:Â $28.19
/eaKey Features
Material
65% Polyester / 35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Closure Type
Zipper Front
Length
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KP44NV SS XXL
Zoro #
G1331736
UPC #
883248526309
Country of Origin
Honduras
Dimensions
Size
XXL
Length
Regular
Chest Size - Minimum
52 in
Chest Size - Maximum
54 in
Details
Item
Mens Zip Smock
Color
Navy
Material
65% Polyester / 35% Cotton
Features
Color Keeper, Stain Guard, Wicking Fabric, Wrinkle Free
Gender
Men's
Closure Type
Zipper Front
Includes
Zip-Up Front
Style
Smock
Product Type
Smock
Closure
Zipper
Number of Pockets
3
Fabric Blend
35% Cotton, 65% Polyester
Fabric Style
Poplin
Sleeve Style
Short Sleeve
Front Opening
Full
Description
Mens Zip Smock,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.