Mns Charcoal Quilted Vest Patch Pkt, Cotton/Polyester, Zipper, Gray, 3XL

  • Mfr # VT22CH RG 3XL

  • Zoro # G1374759


product price:  $43.99
/ea

Key Features

Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Length
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT22CH RG 3XL
Zoro #
G1374759
UPC #
036394900190
Country of Origin
Mexico

Dimensions

Size
3XL
Length
30 1/2 in
Maximum Chest Size
58 in
Minimum Chest Size
56 in
Size-Body Type
Regular

Details

Item
Mns Charcoal Quilted Vest Patch Pkt
Color
Gray
Material
Cotton/Polyester
Fabric Weight
7.25 oz
Closure Type
Zipper
Lining Material
100% Polyester
Number of Pockets
2
Style
Vest
Number of Outside Pockets
2
Features
Bound Bottom Hem and Arm Holes, Side Elastic Insert, Waist Length With Dropped Back, Wrinkle-Resistant Finish
Application
Transportation
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Temperature Rating
Not Rated
Number of Inside Pockets
0
Series
VT22
Insulation Material
100% Polyester
Cleaning and Care Instructions
Home Wash, Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil

Description

Mns Charcoal Quilted Vest Patch Pkt, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material Cotton/Polyester, Style Vest, Includes Lining Yes, Lining Material 100 Percent Polyester, Fabric Weight 7.25 oz, Front Closure Type Zipper, Number of Outside Pockets 2, Number of Inside Pockets 0, Length 30 1/2 in, Minimum Chest Size 56 in, Size-Body Type Regular, Size 3XL, Maximum Chest Size 58 in, Application Transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.