This item is Discontinued.

Red Kap Unisex Coat, 65% Polyester/35% Cotton, Snap Front Storm Flap, Brown, 3XL JD24BD RG 3XL

Unisex Coat, 65% Polyester/35% Cotton, Snap Front Storm Flap, Brown, 3XL (Discontinued)

  • Mfr # JD24BD RG 3XL
  • Zoro # G1327859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD24BD RG 3XL
Zoro #
G1327859
UPC #
883248095164
Country of Origin
Mexico

Dimensions

Size
3XL
Fits Chest Size
56" to 58"
Maximum Chest Size
58 in
Size-Body Type
Regular
Minimum Chest Size
56 in

Details

Item
Coat
Color
Brown
Material
65% Polyester/35% Cotton
Fabric Weight
10 oz
Closure Type
Snap Front Storm Flap
Gender
Unisex
Lining Material
100% Polyester
Number of Pockets
0-3
Style
Duck
Insulated
Yes
Number of Outside Pockets
3
Features
(2) Chest Pockets and Lower Double Entry Pockets
Number of Inside Pockets
0
Garment Type
Coat
Collar Style
Corduroy Trimmed
Insulation Material
100% Polyester
Includes Removable Liner
No
Cleaning and Care Instructions
Home Wash, Industrial Laundry Heavy Soil, Industrial Laundry-Light Soil
Hood Style
None
Includes Lining
Yes
Includes Hood
No
Cuff Style
Adjustable Snap
Temperature Rating
Not Rated
Series
JD24
Insulated for Cold Conditions
Yes

Description

65/35 P/C Duck Chore Coat, Garment Type Coat, Length Type Thigh, Gender Unisex, Style Quilted Duck Chore Coat, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 10 oz, Front Closure Type Snap, Includes Hood No, Hood Style None, Collar Style Corduroy Trimmed, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Maximum Chest Size 58 in, Size-Body Type Regular, Temperature Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.