Zoro Homepage

Women's Wns Plain Front Cotton Casual Pant, 6, Black, Cotton

  • Mfr # PC45BK 06 32

  • Zoro # G1300315


product price: $34.89
/ea

Key Features

Material
Cotton
Gender
Women's
Fabric Weight
7.5 oz
Series
PC45
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC45BK 06 32
Zoro #
G1300315
UPC #
763303959696
Country of Origin
Mexico

Dimensions

Size
6
Maximum Waist Size
36 in
Minimum Waist Size
35 in
Womens Size
6
Tag Size
36 x 32

Details

Item
Wns Plain Front Cotton Casual Pant
Color
Black
Material
Cotton
Gender
Women's
Inseam
32 in
Fabric Weight
7.5 oz
Series
PC45
Pockets
3
Features
Mechanical Stretch for Comfort, Requires Minimum Ironing, Wrinkle Resistant
Number of Outside Pockets
3
Garment Style
Casual Pant
Cleaning and Care Instructions
Home Wash, Industrial Wash, Light Soil
Ankle Type
Open
Fly Closure Type
Zipper
Fit
Straight Leg
Insulated for Cold Conditions
No
Waist Closure
Buttons
Leg Fit
Straight Leg

Description

Wns Plain Front Cotton Casual Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Women's, Material Cotton, Fabric Weight 7.5 oz, Includes Lining No, Style Casual Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Straight Leg, Leg Fit Straight Leg, Number of Outside Pockets 3, Color Black, Inseam 32 in, Maximum Waist Size 36 in, Size S, Ankle Type Open, Cleaning and Care Instructions Home Wash, Industrial Wash, Light Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.