Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 27 in Inseam
Mfr # PT89KH 12 27
Zoro # G306614397
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 32 1/2 in
- Fabric Weight 7.5 oz
- Leg Fit Straight Leg
Product Information
- Brand Red Kap
- MFR # PT89KH 12 27
- Zoro # G306614397
- UPC # 00763303213934
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 1/2 in |
Maximum Waist Size | 32 1/2 in |
Womens Size | 12 |
Minimum Waist Size | 31 in |
Tag Size | 32.5 x 27 |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 27 in, Maximum Waist Size 32 1/2 in, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Detectable Tape (Caution Buried Fiber Optic Line Below) (DU10)
- SAFE HANDLER Prime Welding 16" Gloves, Brown/Red, PR (SH-HDS-16-758-WGA)
- CONDOR High Visibility Vest, Orange/Red, M (53YN86)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Green (52LC88)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x30 (LU20RB 4030)
- TRU-SPEC Mens Tactical Pants, 36" x 32", Navy (1025)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- MARCO Leather Blast Suit - XX-Large (1029604)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 36x32 (LU20RB 36 32)
- 5.11 Stryke Pants, 34, Storm (74369)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- Red Kap Workwear