Shop All Work Pants and Shorts
Red Kap
Work Pant, Khaki, 28 in Inseam
Mfr # PT89KH 20 28
Zoro # G606614417
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 35% Cotton, 65% Polyester
- Gender Women's
- Size 39 1/2 in
- Fabric Weight 7.5 oz
- Tag Size 39.5 x 28
Product Information
- Brand Red Kap
- MFR # PT89KH 20 28
- Zoro # G606614417
- UPC # 00763303214344
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Tag Size | 39.5 x 28 |
Womens Size | 20 |
Maximum Waist Size | 39 1/2 in |
Minimum Waist Size | 37 1/2 in |
Details
Description
Work Pant, Garment Type Pants, Insulated for Cold Conditions Not Applicable, Temperature Rating Not Applicable, Gender Women's, Material 35 Percent Cotton, 65 Percent Polyester, Fabric Weight 7.5 oz, Includes Lining Not Applicable, Style Cargo Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Not Applicable, Fit Regular Fit, Leg Fit Straight Leg, Number of Outside Pockets 6, Color Khaki, Inseam 28 in, Maximum Waist Size 39 1/2 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Gloves, PR, Thumb Style: Wing (13573X)
- ETI Emergency Light w/Remote Compatibility (55501201)
- PYRAMEX Synthetic Leather, L, PR (GL204CHTL)
- WEATHERTECH All Purpose Mat 44" x 48" (APM4448G)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- DICKIES 34" x 36" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X36)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- Red Kap Workwear