Zoro Homepage

Measuring Wheels Shaft, Polyurethane, 1" W

  • Mfr # WF1000OF

  • Zoro # G704393122


product price: $74.79
/ea

Key Features

Width
1 in
For Use With
ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder
Material
Polyurethane
Length
1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF1000OF
Zoro #
G704393122
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Length
1 ft

Details

Item
Measuring Wheels Shaft
For Use With
ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder
Material
Polyurethane

Description

Measuring Wheels Shaft, Material Polyurethane, Length 1 ft, Width 1 in, For Use With ZBG Standard Duty Encoder; ZBH Standard Duty Encoder; ZHG Heavy Duty Encoder, For Use with Series ZBG, ZBH, ZHG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.