Zoro Homepage

Mounting Bracket, 2 in D, for ZMD

  • Mfr # RPGMB002

  • Zoro # G104104793


product price: $59.89
/ea

Key Features

For Use With
Miniature Length Sensors
Features
Easy Installation, Variety of Mounting Positions
Length
1.75 in
Width
1.81 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPGMB002
Zoro #
G104104793
UPC #
-
Country of Origin
United States

Dimensions

Length
1.75 in
Width
1.81 in
Depth
2 in
Height
2 in

Details

Item
Mounting Bracket
For Use With
Miniature Length Sensors
Features
Easy Installation, Variety of Mounting Positions

Description

Mounting Bracket, Length 1.75 in, Width 1.81 in, Depth 2 in, For Use With Miniature Length Sensors, For Use with Series ZMD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.