Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Counter, 2 Line Backlight LCD, 6 Digits

  • Mfr # C48CS114

  • Zoro # G904319588


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Display
2 Line Backlight LCD
Number of Digits
6
Fits
1/16 DIN
Preset
1
Output
PNP Open Collector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C48CS114
Zoro #
G904319588
UPC #
-
Country of Origin
United States

Dimensions

Cutout DIN Size
1/8
Overall Width
2 in
Overall Height
2 in

Details

Item
Counter
Display
2 Line Backlight LCD
Number of Digits
6
Fits
1/16 DIN
Preset
1
Output
PNP Open Collector
Mounting Style
DIN Track
Output Type
PNP Open Collector
Counter Display Type
LCD
Digit Color
Green/Yellow

Description

Counter, Number of Digits 6, 2 Line Backlight LCD Display, Output Rating Not Applicable, Output PNP Open Collector, Preset 1, Reset Type Not Applicable, Fits 1/16 DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.